Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe Swivel to Female Pipe Swivel to Female Pipe Tee
Mfr # 9456X08X08X08
Zoro # G603654379
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 1.06
- Fitting Thread Size 1 1/2-14
- Material Steel
- Fitting Thread Size 2 1/2-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9456X08X08X08
- Zoro # G603654379
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.06 |
Fitting Thread Size 1 | 1/2-14 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 26.924 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.58 |
End 3 Thread | 1/2-14 |
End 1 Hex (Metric) | 25.4 |
End 1 Connection Type | Female |
Adapter Type | Tee Adapters |
Body Material | Steel |
End 3 Style | NPT |
End 2 Connection Type | Female |
End 3 Connection Type | Female |
End 2 Hex (Metric) | 25.4 |
End 1 Hex | 1 |
End 2 Hex | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 40 MFD, 370V, Oval (2MDW6)
- BANDO 3M Ht Timing Belt, 267-3M-15 (267-3M-15)
- INTERSTATE PNEUMATICS In CO2 Disposable (3/8-24 UNF) Mini Tank to Out CO2 Paintball (G1/2-14) Tank Adapter (WRCO2-320R-38)
- SPEEDAIRE Pre-Filter, 1in NPT, 154 cfm, 5 micron (AF-100P)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM18)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X06X06SSLN)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X10X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X10X04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X16)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X04X04)
- DIXON DQC VEP Dust Plug, 3/8 in Nominal, Aluminum, Domestic (3VEPDP-A)
- World Wide Fittings Hydraulic Hose Adapters & Plugs