Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe Swivel to Female Pipe Swivel to Female Pipe Tee
Mfr # 9456X06X06X06
Zoro # G603654355
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Size 1 3/8-18
- Material Steel
- Fitting Thread Size 2 3/8-18
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9456X06X06X06
- Zoro # G603654355
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/8-18 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.88 |
Hex Size (mm) | 22.352 |
Details
Fitting Thread Type 2 | NPT Swivel |
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.34 |
End 3 Thread | 3/8-18 |
End 2 Hex | 0.88 |
End 2 Connection Type | Female |
End 2 Hex (Metric) | 22.352 |
End 3 Connection Type | Female |
End 3 Style | NPT |
Body Material | Steel |
Adapter Type | Tee Adapters |
End 1 Hex (Metric) | 22.352 |
End 1 Hex | 0.88 |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- ZORO SELECT Coupler, 3/8 In Size (3LZ02)
- SPEEDAIRE Stopper Assembly, 3/8 In (TT4UKX53G)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925664, Pressure Line, 3 micron, Outside-In (MF0058390)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X04)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X08X08SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X08X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM14)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X06X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs