Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe Swivel to Female Pipe Swivel to Female Pipe Swivel Union Tee
Mfr # 9705X12X12X12
Zoro # G503655117
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/4-14
- Fitting Thread Type 1 NPT
- Fitting Thread Size 1 3/4-14
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9705X12X12X12
- Zoro # G503655117
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 3/4-14 |
Hex Size | 1.06 |
Hex Size (mm) | 26.924 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.73 |
End 2 Connection Type | Female |
End 3 Connection Type | Female |
End 2 Hex (Metric) | 31.75 |
End 3 Style | NPT Swivel |
End 3 Hex | 1.25 |
End 1 Hex (Metric) | 31.75 |
End 3 Thread | 3/4-14 |
End 1 Hex | 1.25 |
Body Material | Steel |
Adapter Type | Tee Adapters |
End 3 Hex (Metric) | 31.75 |
End 2 Hex | 1.25 |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter Elemnt, General Purpose, 1 Micron (PF-08)
- NTN NTN 6305NR, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305NR)
- MCGILL SB Series MH Spherical Roller Bearing (SB22208)
- FESTO Compact Cylinder ADN-50-40-I-P-A (ADN-50-40-I-P-A)
- WORLD WIDE FITTINGS Flareless Compression to Female Compression Swivel 90° Elbow (7506X06X06)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X06X06)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X16X12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X12)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X10X10)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X04)
- World Wide Fittings Hydraulic Hoses & Fittings