Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe Swivel to Female Pipe Swivel to Female Pipe Swivel Union Tee
Mfr # 9705X08X08X08
Zoro # G903655090
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Type 1 NPT
- Hex Size 0.75
- Material Steel
- Fitting Thread Size 2 1/2-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9705X08X08X08
- Zoro # G903655090
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 2 | 1/2-14 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.46 |
End 2 Hex (Metric) | 25.4 |
End 3 Hex (Metric) | 25.4 |
End 3 Connection Type | Female |
End 3 Style | NPT Swivel |
Adapter Type | Tee Adapters |
End 1 Hex (Metric) | 25.4 |
End 1 Hex | 1 |
End 2 Hex | 1 |
End 3 Hex | 1 |
Body Material | Steel |
End 1 Connection Type | Female |
End 2 Connection Type | Female |
End 3 Thread | 1/2-14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT (CD441)
- ENERPAC RSM750, 79.5 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM750)
- CONTROL DEVICES Valve, Check (P7510-1EP)
- SKF SKF-6000 2Z/C3, Single Row Ball Brgs, 6000 2ZC3 (6000 2Z/C3)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X05X05)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X14X14)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X12X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X10)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X06X06)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, El (2024-6-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs