Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3239X12X12
Zoro # G803653806
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.96
- Hex Size 1.375
- Fitting Thread Type 1 SAE
- Fitting Thread Type 2 NPT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3239X12X12
- Zoro # G803653806
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.96 |
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 3/4-14 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 49.784 |
Details
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.388 |
End 1 Connection Type | Female |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Coupler and Plug (CPA441 & CA440) (CKA4)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 6"STROKE (HC3006T)
- ZORO SELECT A39 Outside41.2 Pitch40.3 (42W384)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X04X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X06)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X12X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X16X16X16LN)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- TOMPKINS Hydraulic Fitting-Stainless12MOR-12MP-SS (SS-6401-12-12-FG)
- World Wide Fittings Hydraulic Hoses & Fittings