Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3239X12X08
Zoro # G203653826
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Fitting Thread Type 2 NPT
- Material Steel
- End 1 Connection Type Female
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3239X12X08
- Zoro # G203653826
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | NPT |
Material | Steel |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 2 Bore Dia., 40 # of Teeth (60BS40 X 2)
- CAMOZZI BSPp Female-BSPp Male Adapter, M5 X 1/8MM (2521 M5-1/8)
- CLESCO PBSS-UH-050 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (PBSS-UH-050)
- WESTAR Engine Mount, EM-2325 (EM-2325)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X04X06X04)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X06)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX12SS)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X06SS)
- TOMPKINS Hydraulic Fitting-International08FJIS CAP (3861-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs