Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3239X10X12
Zoro # G803654285
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Material Steel
- Fitting Thread Type 1 SAE
- Weight 0.233
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3239X10X12
- Zoro # G803654285
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.233 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- SKF SKF FYTB30TF, Unit Ball Pillow Blocks (FYTB30TF)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 9/16"-18 Thread (PB-JCFX-0606)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X04G)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X16X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X10)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs