Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3239X08X16
Zoro # G503654103
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Fitting Thread Type 2 NPT
- End 1 Connection Type Female
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3239X08X16
- Zoro # G503654103
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | NPT |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-53)
- TITAN PRO Motor Run Capacitor, 25 MFD, 3-9/16 In. H (TOCF25)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.625-in. OD, 0.5-in. W (1630 2RSNR PRX)
- D&D 47 1/2" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX475)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X05X05)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X16)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X04X06)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X10X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X10)
- TOMPKINS Hydraulic Fitting-Steel06MOR-08FPX (6900-06-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs