Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3239X08X06
Zoro # G203654212
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/8-18
- Material Steel
- Fitting Thread Type 2 NPT
- Overall Length 1.5
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3239X08X06
- Zoro # G203654212
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Overall Length | 1.5 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size | 1 |
Overall Length (mm) | 38.1 |
Hex Size (mm) | 25.4 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.166 |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Hollow Bolt VT-M5-2 (VT-M5-2)
- CLIMAX METAL PRODUCTS 2C-075 Two-Piece Clamping Collar (2C-075)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 6.00 in OD (3V602)
- SUPCO Molded Cogged V Belt, AX34 (AX34)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X08)
- WORLD WIDE FITTINGS Flareless Swivel Branch Tee Stainless Steel (C6600X04X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X06)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X04)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X02X04)
- TOMPKINS Hydraulic Fitting-Steel05MJ-08MOR 90 (6801-05-08)
- World Wide Fittings Hydraulic Hoses & Fittings