Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3239X06X06
Zoro # G503654370
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Steel
- Fitting Thread Type 2 NPT
- Fitting Thread Size 2 3/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3239X06X06
- Zoro # G503654370
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.875 |
Overall Length | 1.4 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 35.56 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | SAE |
Weight | 0.16 |
Body Material | Steel |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.9 inch OD (35V1090SF)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-060)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RSNR JEM)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM14)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X06)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Male Pipe Tee (7605X06X06X04)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X08X08)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X05X05)
- World Wide Fittings Hydraulic Hoses & Fittings