Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X24X16
Zoro # G203656438
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Overall Length 2.099
- Fitting Thread Size 2 1-5/16-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5015X24X16
- Zoro # G203656438
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.099 |
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size | 2.25 |
Fitting Thread Size 1 | 1-7/8-12 |
Overall Length (mm) | 53.3146 |
Hex Size (mm) | 57.15 |
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.9052 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- LANG TOOLS Standard Schrader Hose Assembly with Quick Coupler Plug (71318)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903584M)
- BESTORQ 1225K6 Micro V Belt, 122.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1225K6)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X24X24)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X02)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X16)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X04)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X12X08)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X08)
- World Wide Fittings Hydraulic Hoses & Fittings