Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X20X16
Zoro # G203656117
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hex Size 2
- Fitting Thread Size 2 1-5/16-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5015X20X16
- Zoro # G203656117
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2 |
Fitting Thread Size 2 | 1-5/16-12 |
Fitting Thread Size 1 | 1-5/8-12 |
Overall Length | 1.973 |
Hex Size (mm) | 50.8 |
Overall Length (mm) | 50.1142 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.7 |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Tubing Cutter Counter Top Display 10 Units (CO PXC058-DB)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 36 in L Outside (3L360R)
- FLEXZILLA Pro Air Hose, 3/8" x 100, 1/4" MNPT Fit (HFZP38100YW2)
- BESTORQ Banded Cogged Belt, 55 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX550)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X04)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X16SSPF)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X12)
- WORLD WIDE FITTINGS JIC 90° Union Elbow Stainless Steel (2500X20X20SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X12)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X06)
- EATON AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs