Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X20X12
Zoro # G403656160
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 2
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 1-5/8-12
- Fitting Thread Size 2 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5015X20X12
- Zoro # G403656160
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2 |
Fitting Thread Size 1 | 1-5/8-12 |
Fitting Thread Size 2 | 1-1/16-12 |
Overall Length | 1.926 |
Overall Length (mm) | 48.9204 |
Hex Size (mm) | 50.8 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.67 |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hose Clamp (Qty of 10) 8" x6" x4" (A-C36P)
- DONALDSON Clamp, V-Band 4.5 In (114 Mm) (P206605)
- SPEEDAIRE Guide Roller Set (GGS_53456)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (NCDME150-0300)
- WORLD WIDE FITTINGS JIC 90° Union Elbow Stainless Steel (2500X08X08SS)
- WORLD WIDE FITTINGS JIC Male to Female Pipe Connector Stainless Steel (2405X08X06SS)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X06LN)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X16X16SS)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs