Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X12X16
Zoro # G803655794
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 2 1-5/16-12
- Overall Length 1.817
- Fitting Thread Size 1 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5015X12X16
- Zoro # G803655794
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/16-12 |
Overall Length | 1.817 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.5 |
Hex Size (mm) | 38.1 |
Overall Length (mm) | 46.1518 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.47 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 370J16 Vee-Rib Belt (370J16)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 (6007/C3)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W (4ZL09)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X02)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X04X04SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X08)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X12X12)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 7/8-14, Strt (2215-10-8s)
- World Wide Fittings Hydraulic Hoses & Fittings