Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X10X08
Zoro # G503655414
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 1 7/8-14
- Overall Length 1.501
- Fitting Thread Size 2 3/4-16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5015X10X08
- Zoro # G503655414
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Overall Length | 1.501 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size | 1 |
Hex Size (mm) | 25.4 |
Overall Length (mm) | 38.1254 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.14 |
Body Material | Steel |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial Bearing, Double Row, 20mm Bore (2204-2RS-TVH)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA44-100E)
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-010 (124461 TB-SC-010)
- DYKEM Dykem Steel Blue, Layout Fluid, Aerosol Can, 12 oz (80000)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X16X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X20X24)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X04)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X08X08)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- World Wide Fittings Hydraulic Hoses & Fittings