Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X06X04
Zoro # G003655211
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 1.175
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5015X06X04
- Zoro # G003655211
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Overall Length | 1.175 |
Fitting Thread Size 2 | 7/16-20 |
Hex Size | 0.688 |
Overall Length (mm) | 29.845 |
Hex Size (mm) | 17.4752 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.05 |
End 1 Connection Type | Female |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Connector QST-4 (QST-4)
- D&D Timing Belt, 3M, 18 x 126mm PL, T42 (126-3M-18)
- COILHOSE PNEUMATICS Filter W/Automatic Drain Metal Bowl 1/2" (CO 8824MD)
- BESTORQ Aftermarket Hustler 936328 X-ONE (Deck 72") Zero Turn Mower Replacement Belt, B182 (B182)
- WORLD WIDE FITTINGS Male JIC Plug (5229X12)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX12)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X12)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X06X06)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X12X12)
- EATON AEROQUIP Adpt, FJIC, 7/8-14, Cap (210292-10S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs