Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X04X06
Zoro # G503655179
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.688
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 9/16-18
- Fitting Thread Type 2 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5015X04X06
- Zoro # G503655179
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.688 |
Fitting Thread Size 2 | 9/16-18 |
Fitting Thread Size 1 | 7/16-20 |
Overall Length | 1.15 |
Overall Length (mm) | 29.21 |
Hex Size (mm) | 17.4752 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.05 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L140 V-Belt, 14" Outside Length, 3/8" Top Width, 1 Ribs (3GWD5)
- INTERSTATE PNEUMATICS Push Button Bleeder Valve 1/16 Inch NPT (V11B)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 3/4 In., FNPT (BSDA075T-NC-PV)
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X04S)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- WORLD WIDE FITTINGS ORFS to Adjustable O-Ring 90° Elbow Stainless Steel (FS6801X06X06SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X04)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX04)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP 90 (5500-08-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs