Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X03X04
Zoro # G003655259
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Type 1 JIC 37 Degrees Flare
- End 2 Connection Type Male
- Adapter Type Elbow and Straights
- End 1 Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5015X03X04
- Zoro # G003655259
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2065-V2A)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- LINCOLN Packer, Wheel Bearing (102929)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X06X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X08X08L)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X32X32)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X32)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X20X20)
- TOMPKINS Hydraulic Fitting-Stainless12FP-12FP 90-SS (SS-5504-12-12-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs