Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7022X12X12
Zoro # G403653619
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1.26
- Fitting Thread Size 1 1-1/16-12
- Material Steel
- Fitting Thread Size 2 3/4-14
- Overall Length 1.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7022X12X12
- Zoro # G403653619
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.26 |
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 3/4-14 |
Overall Length | 1.62 |
Hex Size (mm) | 32.004 |
Overall Length (mm) | 41.148 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 2 | BSPP |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 31.75 |
End 1 Hex | 1.25 |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/4, D=35, Thermoplastic (K0447.35034)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- PORTER-CABLE Filter 1/4" NPT (PXCM019-0350)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X12)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM33)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X04)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs