Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Female JIC Swivel Union Straight
Mfr # 6565X24X24
Zoro # G503654363
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hex Size 2.25
- Fitting Thread Size 1 1-7/8-12
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6565X24X24
- Zoro # G503654363
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2.25 |
Fitting Thread Size 1 | 1-7/8-12 |
Length | 2.86 |
Overall Length | 1.42 |
Fitting Thread Size 2 | 1-7/8-12 |
Hex Size (mm) | 57.15 |
Overall Length (mm) | 36.068 |
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
Weight | 1.2687 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Connection Type | Female |
Body Material | Steel |
End 1 Hex | 2.25 |
End 1 Hex (Metric) | 57.15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UA1 (JRM4249-90UA1)
- PARKER Directional Valve, Lever, D03, Float Center (D1VL004CN)
- CAMOZZI #6430 04-02, Male Branch Tee Swivel, 1/4" OD X 1/8" NPT (6430 04-02)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2-1/2 (CB324020)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X06)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX08SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X16)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X04)
- TOMPKINS Hydraulic Fitting-International10MJ-L15(22X1.5) MALE (7420-10-L15-22)
- World Wide Fittings Hydraulic Hose Adapters & Plugs