Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Female JIC Swivel Union Straight
Mfr # 6565X16X16
Zoro # G403654159
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.19
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Length 2.39
- Material Steel
- Fitting Thread Size 2 1-5/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6565X16X16
- Zoro # G403654159
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.19 |
Length | 2.39 |
Fitting Thread Size 2 | 1-5/16-12 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size | 1.5 |
Overall Length (mm) | 30.226 |
Hex Size (mm) | 38.1 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Weight | 0.4875 |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 38.1 |
Body Material | Steel |
End 1 Hex | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #P6510 04-06, Male Connector, 1/4" OD X 3/8" NPT (P6510 04-06)
- BAILEY Double Shielded Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150679 (150679)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.67In (2042-6-6S)
- SKF SKF 6213Z C3, Single Row Ball Bearings (6213Z C3)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X06PFT)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X20X20)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X12)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X16X16)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X06X08SS)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- World Wide Fittings Hydraulic Hoses & Fittings