Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Female JIC Swivel Union Straight
Mfr # 6565X12X12
Zoro # G803654100
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-1/16-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Length 2.21
- Overall Length 1.07
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6565X12X12
- Zoro # G803654100
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Length | 2.21 |
Overall Length | 1.07 |
Hex Size | 1.25 |
Fitting Thread Size 2 | 1-1/16-12 |
Overall Length (mm) | 27.178 |
Hex Size (mm) | 31.75 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
Weight | 0.371 |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Hex | 1.25 |
End 1 Connection Type | Female |
End 1 Hex (Metric) | 31.75 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L300 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- IGUS Flange, 2 Bolt, Bore Dia 20 mm (GFL-20)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X10X10)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X04X06X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X02)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X24)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 90 (6801-04-06)
- World Wide Fittings Hydraulic Hoses & Fittings