Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Female JIC Swivel Union Straight
Mfr # 6565X10X10
Zoro # G403653824
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare Swivel
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- End 2 Connection Type Female
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6565X10X10
- Zoro # G403653824
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. (CA0400X075KW)
- ZORO SELECT Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN1)
- DEVILBISS Compression Sleeve/Ring Kit (K-0650)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CCP012S)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X06X08SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X16X08)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X10X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X12X12)
- UNIVERSAL HYDRAULIC ADPT 3/8""x3/8"" (39004277)
- World Wide Fittings Hydraulic Hose Adapters & Plugs