Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Female JIC Swivel Union Straight
Mfr # 6565X06X06
Zoro # G303653931
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 0.688
- Fitting Thread Type 1 JIC 37 Degrees Flare Swivel
- Length 1.6
- Material Steel
- Overall Length 0.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6565X06X06
- Zoro # G303653931
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.688 |
Length | 1.6 |
Overall Length | 0.84 |
Fitting Thread Size 1 | 9/16-18 |
Fitting Thread Size 2 | 9/16-18 |
Overall Length (mm) | 21.336 |
Hex Size (mm) | 17.4752 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.0895 |
End 1 Hex | 0.688 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Body Material | Steel |
End 1 Hex (Metric) | 17.4752 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX78 Cogged V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (6L284)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- D&D 63 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB59)
- FESTO Blanking Plug B-1/8-100 (B-1/8-100)
- WORLD WIDE FITTINGS Flareless Union Tee Stainless Steel (C2603X06X06X06SS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X02X04)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X16X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X32X32)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X04XM12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs