Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee
Mfr # 6603X08X08X08
Zoro # G303654365
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.75
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Steel
- Fitting Thread Size 2 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 6603X08X08X08
- Zoro # G303654365
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
End 2 Connection Type | Female |
End 1 Connection Type | Female |
Body Material | Steel |
Adapter Type | Tee Adapters |
End 3 Connection Type | Male |
End 3 Style | JIC 37° Flare |
End 3 Thread | 3/4-16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR 5/8 in. Rubber Female Hose Washer (801704-1003)
- MEGADYNE MULTI-RIB POLY-V R280J 1X5 (280J5)
- NATIONAL Small Bore Metric Seals, 50X75X10-RLS35-S (50X75X10-RLS35-S)
- LEGRIS Axial Valve, FNPT, 1/2" x 1/2" (4203 15 22 20)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X04)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X24X24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X24X24LN)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs