Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee
Mfr # 6603X06X06X06
Zoro # G503654318
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 9/16-18
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Steel
- Hex Size 0.563
- Fitting Thread Type 1 JIC 37 Degrees Flare Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6603X06X06X06
- Zoro # G503654318
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 14.3002 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
End 3 Thread | 9/16-18 |
End 3 Connection Type | Male |
Adapter Type | Tee Adapters |
End 3 Style | JIC 37° Flare |
End 2 Connection Type | Female |
End 1 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B14SS (40B14SS)
- TRITAN BushedRlrChnSprkt, QuickDetach, SH, 1/2in (40SH21H)
- ENERPAC Gasket, Reservoir (DC4027167)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171667, Return Line, 10 micron, Outside-In (MF0577096)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X32X32)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX20SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X08SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X06X08)
- PARKER Hydraulic Hose Adapter, 1.36" L, 4800 psi (1 X 3/4 PTR-SS)
- World Wide Fittings Hydraulic Hoses & Fittings