Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Female JIC Swivel to Female JIC Swivel Tee
Mfr # 6606X04X04X04
Zoro # G203654151
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.438
- Fitting Thread Size 2 7/16-20
- Fitting Thread Type 1 JIC 37 Degrees Flare Swivel
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6606X04X04X04
- Zoro # G203654151
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.438 |
Fitting Thread Size 2 | 7/16-20 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size (mm) | 11.1252 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Adapter Type | Tee Adapters |
End 2 Connection Type | Female |
End 3 Style | JIC 37° Flare Swivel |
End 1 Connection Type | Female |
End 3 Thread | 7/16-20 |
Body Material | Steel |
End 3 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 244.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ52)
- D&D 46 2/5" Outside Length, 3/8" Top Width, 1 Ribs (3VX464)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- TITAN PRO Motor Run Capacitor, 55 MFD, 5-1/2 In. H (TOCF55)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X10SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X24)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X20X20)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X06X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X20X20)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X12X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs