Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Female British Standard Pipe Parallel Straight Adapter
Mfr # 7023X08X08
Zoro # G203653451
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Size 2 1/2-14
- Hex Size 0.875
- Fitting Thread Type 1 JIC 37 Degrees Flare Swivel
- Overall Length 1.205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7023X08X08
- Zoro # G203653451
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 0.875 |
Overall Length | 1.205 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 30.607 |
Details
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 2 | BSPP |
Material | Steel |
End 1 Hex | 1.063 |
End 1 Connection Type | Female |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 27.0002 |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH AMERICA Fhp V-Belt 5L470 (B44)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 55 tons, 6" Stroke (H5506)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- BUYERS PRODUCTS 2 Inch Gate Valve (HGV200)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X16X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X04X02)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 90° Elbow (9455X08X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X02SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR (6400-08-08)
- World Wide Fittings Hydraulic Hoses & Fittings