Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Flat Face O-Ring to Male Flat Face O-Ring Reducer
Mfr # 4015X16X10
Zoro # G303653863
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Female
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Hex Size 1.625
- Fitting Thread Size 1 1-7/16-12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4015X16X10
- Zoro # G303653863
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.625 |
Fitting Thread Size 1 | 1-7/16-12 |
Fitting Thread Size 2 | 1-14 |
Overall Length | 1.26 |
Overall Length (mm) | 32.004 |
Hex Size (mm) | 41.275 |
Details
Fitting Gender | Female |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 2 | ORFS |
Fitting Thread Type 1 | ORFS |
Weight | 0.4625 |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Female |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 5/8 X 63 (5V630)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13743-4-4)
- 3M Diffuser 30640, 1 Per Poly Bag 1 bag/pk (30640)
- DODGE 115 Type E-Xtra Pillow Block Roller Bearing Unit, 1-15/16 in Bore, 6.88 to 7.13 in L Center-to-Center (023009)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X10X10)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X06X04LN)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X16)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X08X18)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X24X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs