Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Flat Face O-Ring to Male Flat Face O-Ring Reducer
Mfr # 4015X12X10
Zoro # G403653435
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Female
- Overall Length 1.161
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 2 1-14
- Hex Size 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4015X12X10
- Zoro # G403653435
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.161 |
Fitting Thread Size 2 | 1-14 |
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-3/16-12 |
Overall Length (mm) | 29.4894 |
Hex Size (mm) | 34.925 |
Details
Fitting Gender | Female |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Weight | 0.3348 |
End 2 Connection Type | Male |
Body Material | Steel |
End Style | ORFS |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 381904 GRASSHOPPER 721 Belt for Pump, 4LK340 (4LK340)
- SKF SKF-3206ATN9, Double Row Ball Brgs, 3206ATN9 (3206ATN9)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NNZ10, Pressure Line, 10 micron (ZX-NNZ10)
- FESTO Plastic Tubing PEN-10X1, 5-BL-300 (PEN-10X1,5-BL-300)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X05)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X04)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X18)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X08X08SS)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X10X10)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X04G)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/4", NPTF (259-2081-8-4)
- World Wide Fittings Hydraulic Hose Adapters & Plugs