Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Flat Face O-Ring to Male Flat Face O-Ring Reducer
Mfr # 4015X12X06
Zoro # G303656017
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Female
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 2 ORFS
- Hex Size 1.375
- Overall Length 1.024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4015X12X06
- Zoro # G303656017
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Overall Length | 1.024 |
Fitting Thread Size 1 | 1-3/16-12 |
Fitting Thread Size 2 | 11/16-16 |
Overall Length (mm) | 26.0096 |
Hex Size (mm) | 34.925 |
Details
Fitting Gender | Female |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | ORFS |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.3372 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
End 2 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-31)
- KURIYAMA 1-1/2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU65)
- GATES Hydraulic Adapter-Sae To Sae, G60144-0606 (G60144-0606)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-75-1)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X10X06)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X16)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X10X08)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X16X16LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X16X16LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X10)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X08SS)
- World Wide Fittings Hydraulic Hoses & Fittings