Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Flat Face O-Ring Swivel to Male JIC Straight Adapter
Mfr # 4213X20X20
Zoro # G503656008
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Female
- Fitting Thread Size 1 1-11/16-12
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Overall Length 2.887
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4213X20X20
- Zoro # G503656008
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11/16-12 |
Overall Length | 2.887 |
Fitting Thread Size 2 | 1-5/8-12 |
Overall Length (mm) | 73.3298 |
Details
Fitting Gender | Female |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 1.15 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Hex | 1.875 |
End Style | ORFS |
End 2 Connection Type | Male |
End 2 Hex (Metric) | 47.625 |
End 1 Connection Type | Female |
End 1 Hex (Metric) | 47.625 |
End 2 Hex | 1.875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T5-690 Poly Timing Belt, 16T5-690Ug (16T5-690UG)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- DYNABRADE Slack, Attachment Assembly, 66643 (66643)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/16"-12 Thread Size, 60 Series (H6-62-T12)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X08X08SS)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X20)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X08X08)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X04)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs