Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Flat Face O-Ring Swivel to Male JIC Straight Adapter
Mfr # 4213X10X10
Zoro # G403655996
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Female
- Fitting Thread Size 1 1-14
- Overall Length 2.254
- Material Steel
- Fitting Thread Size 2 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4213X10X10
- Zoro # G403655996
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-14 |
Overall Length | 2.254 |
Fitting Thread Size 2 | 7/8-14 |
Overall Length (mm) | 57.2516 |
Details
Fitting Gender | Female |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.362 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Body Material | Steel |
End 1 Hex | 1.125 |
End Style | ORFS |
End 2 Hex (Metric) | 27.0002 |
End 2 Hex | 1.062 |
End 1 Hex (Metric) | 28.575 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- BREEZE Hose Clamp, GP, SAE 16,305SS, PK10 (63016H)
- MI-T-M Crevice Tool (33-0412)
- WILKERSON Filter (MTP-95-546)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X06)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX02SS)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X10X06)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MOR 90 (FF6801-12-12)
- World Wide Fittings Hydraulic Hoses & Fittings