Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Flat Face O-Ring Swivel to Male JIC Straight Adapter
Mfr # 4213X04X04
Zoro # G203656261
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Female
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 1 9/16-18
- Overall Length 1.574
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4213X04X04
- Zoro # G203656261
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Overall Length | 1.574 |
Fitting Thread Size 2 | 7/16-20 |
Overall Length (mm) | 39.9796 |
Details
Fitting Gender | Female |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.0942 |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Hex (Metric) | 17.4752 |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
End 2 Hex | 0.625 |
End 1 Hex | 0.688 |
End 2 Hex (Metric) | 15.875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 3" Bore (UCP215-48)
- DAYTON Vbelt, 8V1700, 170" L, 1" W (816XZ6)
- B B MANUFACTURING 285-5M-09, Timing Belt, Neoprene, Fiberglass (285-5M-09)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253504TC)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM22)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X10X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X08X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X10X10LL)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X08X08)
- WORLD WIDE FITTINGS ORFS to Adjustable O-Ring 90° Elbow Stainless Steel (FS6801X08X08SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs