Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight
Mfr # FS6565X10X10
Zoro # G803655817
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Female
- Fitting Thread Type 1 ORFS
- Overall Length 2.42
- Fitting Thread Size 2 1-14
- Hex Size 1.063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS6565X10X10
- Zoro # G803655817
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.42 |
Fitting Thread Size 2 | 1-14 |
Hex Size | 1.063 |
Fitting Thread Size 1 | 1-14 |
Hex Size (mm) | 27.0002 |
Overall Length (mm) | 61.468 |
Details
Fitting Gender | Female |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Weight | 0.468 |
End 2 Connection Type | Female Swivel |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female Swivel |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-75-11)
- DIXON K-Series, Dust Cap Nitrile, 1/2" (K4DC)
- INTERSTATE PNEUMATICS 3/8 Inch CV Joint Boot Clamp Crimper with Cutter (H13)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male Pipe Branch Tee (F5605X06X06X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow - With Locknut (F5375X20X20LN)
- WORLD WIDE FITTINGS JIC Nut - Long (5115X10)
- WORLD WIDE FITTINGS Bonded Seal British (9900X10)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X10X10X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X10X10)
- TOMPKINS Hydraulic Fitting-Steel16MOR-20FPX 90 (6901-16-20)
- World Wide Fittings Hydraulic Hoses & Fittings