Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight
Mfr # FS6565X06X06
Zoro # G503655841
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Female
- Fitting Thread Size 1 11/16-16
- Overall Length 1.77
- Material Steel
- Hex Size 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS6565X06X06
- Zoro # G503655841
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 11/16-16 |
Overall Length | 1.77 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 11/16-16 |
Overall Length (mm) | 44.958 |
Hex Size (mm) | 19.05 |
Details
Fitting Gender | Female |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.185 |
End Style | ORFS |
End 1 Connection Type | Female Swivel |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-S-16-50-PPS-A (DSNU-S-16-50-PPS-A)
- MEGA COMPRESSOR Air Compressor Replacement Pump 7.5/10HP High Flow 45 CFM @ 40 PSI (0201-P10T)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 102" (A102)
- PERFORMANCE TOOL Grease Gun Coupler, W54212 (W54212)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X10X08LN)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X04PFT)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X16)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X05X05X05)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs