Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
DIN Plug - Male Metric British Standard Pipe Parallel
Mfr # 7240XM18
Zoro # G103656378
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.315
- Overall Length 0.669
- Fitting Thread Type 1 BSPP
- Fitting Thread Size 1 M18X1.5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7240XM18
- Zoro # G103656378
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.315 |
Overall Length | 0.669 |
Fitting Thread Size 1 | M18X1.5 |
Hex Size (mm) | 8.001 |
Overall Length (mm) | 16.9926 |
Details
Fitting Thread Type 1 | BSPP |
Material | Steel |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Weight | 0.068 |
Body Material | Steel |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End (FM44)
- CLIMAX METAL PRODUCTS C-206 Set Screw Collar (C-206)
- BANDO 3M Ht Timing Belt, 267-3M-15 (267-3M-15)
- SKF SKF-51201, Single Row Ball Brgs, 51201 (51201)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X20X20)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male Pipe Branch Tee (F5605X06X06X04)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X16S)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X06)
- YELLOC YELLOC SERVICELINE XL, 4pc. Kit (SERVICELINE SXLB4)
- World Wide Fittings Hydraulic Hoses & Fittings