Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
DIN Plug - Male Metric British Standard Pipe Parallel
Mfr # 7240XM14
Zoro # G503656374
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 BSPP
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Fitting Thread Size 1 M14X1.5
- Hex Size 0.236
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7240XM14
- Zoro # G503656374
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | M14X1.5 |
Hex Size | 0.236 |
Overall Length | 0.669 |
Overall Length (mm) | 16.9926 |
Hex Size (mm) | 5.9944 |
Details
Fitting Thread Type 1 | BSPP |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Weight | 0.0419 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Coolant Filter Element (39907175)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- FAFNIR Ball Bearings, #W202PP (W202PP)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X20X20)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X16X16)
- TOMPKINS Hydraulic Fitting-Steel04MOR-06FOR (6410-04-06)
- World Wide Fittings Hydraulic Hoses & Fittings