Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
DIN Plug - Male Metric British Standard Pipe Parallel
Mfr # 7240XM12
Zoro # G803656425
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 M12X1.5
- Material Steel
- Overall Length 0.669
- Fitting Thread Type 1 BSPP
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7240XM12
- Zoro # G803656425
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | M12X1.5 |
Overall Length | 0.669 |
Hex Size | 0.236 |
Overall Length (mm) | 16.9926 |
Hex Size (mm) | 5.9944 |
Details
Material | Steel |
Fitting Thread Type 1 | BSPP |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Weight | 0.0332 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/125 HP, 3000 rpm, 115V, 3.3 (71218137M)
- POWERFLITE B67 70" Outside Length, 21/32" Top Width, 1 Ribs (B67-2)
- TIMKEN TIM-17118, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 17118 (17118)
- FESTO Push-In Fitting QS-1/2-10 (QS-1/2-10)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10XM14)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee (6835X06X06X06)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X16X20SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X16X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- World Wide Fittings Hydraulic Hoses & Fittings