Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
DIN Plug - Male British Standard Pipe Parallel
Mfr # 7240X04G
Zoro # G303655805
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.236
- Fitting Thread Size 1 G 1/4A
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Fitting Thread Type 1 BSPP
- Overall Length 0.669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7240X04G
- Zoro # G303655805
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.236 |
Fitting Thread Size 1 | G 1/4A |
Overall Length | 0.669 |
Overall Length (mm) | 16.9926 |
Hex Size (mm) | 5.9944 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Fitting Thread Type 1 | BSPP |
Material | Steel |
Weight | 0.044 |
Adapter Type | Plugs |
Body Material | Steel |
End 1 Connection Type | Male |
Description
The WORLD WIDE FITTINGS brand DIN Plug - Male British Standard Pipe Parallel is a steel fitting with a hex size of 0.236, a fitting thread size 1 of G 1/4A, a fitting thread type 1 of BSPP, an overall length of 0.669, a weight of 0.044, an adapter type of plugs, a body material of steel, an end 1 connection type of male, an overall length (mm) of 16.9926, and a hex size (mm) of 5.9944.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, El (2070-8-8s)
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- DIXON 3/4 V PLUG, 3/4 M-NPTF STEEL, UNVALVED (V6M6-E)
- D&D 33" Outside Length, 2/3" Top Width, 1 Ribs (BX30)
- WORLD WIDE FITTINGS Male O-Ring to Female Pipe Adapter Stainless Steel (6405X06X04SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X02)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X12)
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X04)
- TOMPKINS Hydraulic Fitting-Steel12MJ-20MOR (6400-12-20)
- World Wide Fittings Hydraulic Hoses & Fittings