Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
DIN Plug - Male British Standard Pipe Parallel
Mfr # 7240X02G
Zoro # G303655898
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Fitting Thread Size 1 G 1/8A
- Material Steel
- Hex Size 0.197
- Overall Length 0.472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7240X02G
- Zoro # G303655898
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | G 1/8A |
Hex Size | 0.197 |
Overall Length | 0.472 |
Overall Length (mm) | 11.9888 |
Hex Size (mm) | 5.0038 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | BSPP |
Weight | 0.0151 |
Body Material | Steel |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Description
The WORLD WIDE FITTINGS brand DIN Plug - Male British Standard Pipe Parallel is a steel fitting with a Fitting Thread Size 1 of G 1/8A, a Hex Size of 0.197, an Overall Length of 0.472, a Fitting Thread Type 1 of BSPP, a Weight of 0.0151, a Body Material of Steel, an Adapter Type of Plugs, an End 1 Connection Type of Male, an Overall Length (mm) of 11.9888, and a Hex Size (mm) of 5.0038.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M1C-35 Metric One-Piece Clamping Collar (M1C-35)
- PARKER Flange Adaptor, 1 In NPT, 1 In L (937463)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5856)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Solid Fittings (HR14-010)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X20X20)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X16X16)
- WORLD WIDE FITTINGS Female Pipe to Male British Standard Pipe Parallel Straight Adapter (7042X04X04)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X16X16)
- ELESA Oil drain plugs for high pressures, TSR.3/8 (TSR.)
- World Wide Fittings Hydraulic Hoses & Fittings