Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Braze To 37° JIC Female Swivel Union
Mfr # 0900X16X16
Zoro # G303654358
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.5
- Fitting Thread Type 1 Braze-On Bore
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Overall Length 0.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 0900X16X16
- Zoro # G303654358
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.5 |
Overall Length | 0.91 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 38.1 |
Overall Length (mm) | 23.114 |
Details
Fitting Thread Type 1 | Braze-On Bore |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Universal Hose End Coupling, 3/4 in, MNPT, Iron, Domestic (AM7)
- DDS Shaft Seal, 200mm I. D., 230mm O. D. (20023013SC)
- PERMATEX Anti-Seize Lubricant 4Oz (80071)
- MTK Thrust Ball Bearing, 30mm Bore, 47mm (51106)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X32X32)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X12X22)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM14)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X16)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X10X10)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 9/16-18, 1/4-18, Strt (FF2031T0404S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs