Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Braze To 37° JIC Female Swivel Union
Mfr # 0900X12X12
Zoro # G903654086
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-1/16-12
- Fitting Thread Type 1 Braze-On Bore
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Steel
- Hex Size 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 0900X12X12
- Zoro # G903654086
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.25 |
Overall Length | 1.063 |
Overall Length (mm) | 27.0002 |
Hex Size (mm) | 31.75 |
Details
Fitting Thread Type 1 | Braze-On Bore |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M5 (FK-M5)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, RH, 304SS (062710000003)
- BANDO Power King Cog, Bxm97, 3Bx97 (3BX97)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11S)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X08X06)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X10)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female Pipe Branch Tee (F5655X06X06X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X20X20X20)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X10X10LN)
- World Wide Fittings Hydraulic Hose Adapters & Plugs