Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Bonded Seal British
Mfr # 9900X08
Zoro # G403655491
product price: $0.75
/ea
Sold in multiples of 13 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.125
- Material Steel
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Inside Diameter 0.85
- Thickness 7.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9900X08
- Zoro # G403655491
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Inside Diameter | 0.85 |
Hex Size (mm) | 28.575 |
Details
Material | Steel |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Thickness | 7.9 |
Body Material | Buna-N Rubber |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Thickness (mm) | 2.007 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIFI HIFI SH56560 Replacement/Interchange Hydraulic Filter (MF0057995)
- D&D 153" Outside Length, 7/8" Top Width, 1 Ribs (C149)
- OWENS AIR HOSE HOLDER W/ CUBBY HOLE (39158)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss 45° Elbow (4365X06XM16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X06SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X08X08X08)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X02)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X12)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- World Wide Fittings Hydraulic Hoses & Fittings