Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Bonded Seal British
Mfr # 9900X04
Zoro # G303655492
product price: $0.57
/ea
Sold in multiples of 17 for $9.69
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Hex Size 0.809
- Material Steel
- Inside Diameter 0.54
- Thickness 7.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9900X04
- Zoro # G303655492
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.809 |
Inside Diameter | 0.54 |
Hex Size (mm) | 20.5486 |
Details
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Material | Steel |
Thickness | 7.9 |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Body Material | Buna-N Rubber |
Thickness (mm) | 2.007 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX110 Cogged V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs (6L258)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/2)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6322ZZ)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM22)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X16X16)
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP 90 (5500-12-12)
- World Wide Fittings Hydraulic Hoses & Fittings