Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90° Male Pipe Elbow Stainless Steel
Mfr # 5500X08X08SS
Zoro # G600452534
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/2-14
- Fitting Thread Type 2 NPT
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 1 NPT
- Hex Size 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5500X08X08SS
- Zoro # G600452534
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-14 |
Hex Size | 0.875 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 2 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 8 ft Air Hose (P043886)
- NUMATICS Swivel, 1/8In NPT, 1-23/50 in. L (1FCRN)
- CHICAGO PNEUMATIC Blade Guard (8940158409)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X06)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X08X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X08SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X06X04)
- World Wide Fittings Hydraulic Hoses & Fittings