Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90° Male Pipe Elbow Stainless Steel
Mfr # 5500X04X02SS
Zoro # G100452423
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/4-18
- Hex Size 0.563
- Material Stainless Steel
- Fitting Thread Type 1 NPT
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5500X04X02SS
- Zoro # G100452423
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.563 |
Fitting Thread Size 2 | 1/8-27 |
Hex Size (mm) | 14.3002 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 0.09 |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting (0.44DPSR01.00)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X08X08L)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X06)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X06X04)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X12X12SS)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X08SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- WORLD WIDE FITTINGS Flareless 90° STR THR O Ring Elbow Stainless Steel (C6801X08X08SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs