Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90° Female Pipe Elbow Stainless Steel
Mfr # 5504X06X06SS
Zoro # G100452010
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Size 2 3/8-18
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 3/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5504X06X06SS
- Zoro # G100452010
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Fitting Thread Size 1 | 3/8-18 |
Hex Size | 0.875 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT |
Material | Stainless Steel |
Weight | 0.22 |
Body Material | Stainless Steel |
End 1 Connection Type | Female |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1108KRRB (G1108KRRB)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-05-11)
- NTN NTN 31520, Tapered Roller Bearing Cup Single Cup 3 In Od X 09375 In W Case Carburized Steel (31520)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 25 w 1 (LP1425AFZ)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X08X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X06)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM18)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X24)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X06SS)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 1/4 PTR-SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs