Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90° Female Pipe Elbow Stainless Steel
Mfr # 5504X04X04SS
Zoro # G100452058
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/4-18
- Fitting Thread Type 1 NPT
- Fitting Thread Type 2 NPT
- Material Stainless Steel
- Hex Size 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5504X04X04SS
- Zoro # G100452058
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.75 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
End 1 Connection Type | Female |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-382, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 382 (382)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JTT810)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/2-20 (NML8)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Connection Size - Air Treatment: 1/2 in NPT (C28-04-FKG0B)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X06)
- WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter (7032X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X06SS)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX04SS)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X06X06SS)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X20X20)
- TOMPKINS Hydraulic Fitting-Steel12FJ-12MJ (2406-12-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs