Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90 Durometer Buna O Ring - Viton Brown
Mfr # 7629X10V
Zoro # G703653487
product price: $0.57
/ea
Sold in multiples of 17 for $9.69
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.001
- Adapter Type Seals, Gaskets & Accessories/O-Rings
- Body Material Buna-N Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7629X10V
- Zoro # G703653487
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Weight | 0.001 |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Body Material | Buna-N Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron, Outside-In (MF0062306)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- BESTORQ B153 V Belt, 156 in Outside Length, 5/8 in Top Width, 1 Ribs (B153)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 548in PL, T146 (548L100)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X20X20)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X08X08)
- TOMPKINS Hydraulic Fitting-Steel06FORFSX-06MP (FF6505-06-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs